Add More Items
View All Quick Selects
Below you can add an image for 'outlet box' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1G WP Cluster Cover (1) 1/2 In. Outlet Bronze
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$4.28
Each
Retrofit Brace, Silver, 25 Cu.In Capacity, Octagon, Top Knockout Cable Entry, Ceiling Mount, 4 Hubs, 4 Outlets, 1-1/2 In Height, 0.43 LB/Ea
$46.62
Weatherproof Outlet Cover, 1 Gang, 5-3/8 In (L) X 3-1/2 In (W) X 4-3/4 In (H), Horizontal Mount/Vertical Mount, Rectangular, Uv Stabilized Plastic, Clear
$18.39
Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 3/4 In Knockout Size, 7 Knockouts, Screw Mount, 2 Outlets, 4.50 In Length, 4.50 In Width, 2.24 In Height, 1.05 LB/Ea
$1,807.37
Per 100
Receptacle, 15 A, 125 V, Side & Back Wired Connection, Box Mount, 60 HZ, 1.73 In Length, 1.36 In Width, 4.21 In Height, Thermoplastic, White, Tamper Resistant, 0.2500 LB
$53.34
No longer available or discontinued by the manufacturer.
Weatherproof Outlet Cover, 1 Gang, 6-3/8 In (L) X 3-4/5 In (W) X 3-1/8 In (H), Horizontal Mount/Vertical Mount, Rectangular, Die-Cast Aluminum, Gray
$20.62
Outlet Cover, Polycarbonate Material, Gray, Square, 7.08 In Length, 4 In Width, Box Mount, 1.27 LB/Ea
$19.85
Octagonal Box, Pre-Galvanized, Silver, 15.8 Cu.In Capacity, Knockout Cable Entry, 1/2 In Knockout Size, 4 Knockouts, Wall or Ceiling Mount, 1 Outlet, 1-1/2 In Height, 4 In Diameter, 62.5 LB/100
$956.44
2 In. Deep, With Lugs - Bronze Four Threaded Outlets - 4-1/2 In. X2-3/4IN.
$672.07
Single Gang Universal Weatherproof Box, 18.3 Cubic Inches, Hub Size 1/2 Inch, Silver, Aluminum, 3 Outlets, One On Top, Bottom, and Back, With Mounting Lugs
$6.59
Octagonal Box, Pre-Galvanized, Silver, 15.8 Cu.In Capacity, Knockout Cable Entry, 1/2 In Knockout Size, 4 Knockouts, Wall or Ceiling Mount, 1 Outlet, 1-1/2 In Height, 4 In Diameter, 115 LB/100
$1,235.86
Round Trapdoor Cover, Brass, 5.870 In Diameter, For Use With Concrete Box , 1 Gang, 1 Outlet, 10 PK Package Quantity, Round Shape, Pre-Mounted Gasket & Decorator-Style 15A Receptacle and Leveling Ring
$68.12
Utility Box Cover, Steel, Pre-Galvanized, Silver, Rectangular, 4 In Length, 2-1/8 In Width, 1 Outlet, 1 Gang, Screw Mount, 0.1 LB/Ea
$213.96
Outlet Cover, Polycarbonate Material, Gray, Rectangular, 5.34 In Length, 5 In Width, Box Mount, 0.84 LB/Ea
$23.53
Plastic In-Use Weatherproof Cover, Single-Gang, VRT, 3.125" Clear
$13.39
Features:With 3/4 In Conduit Knockout, Standard:Ul E18095, Number Of Outlet:7, Material:Steel, Size:2.125 X 1.875 X 4IN, Cubic Capacity:13ci
$1,357.18
Box Cover, Steel, Pre-Galvanized, Rectangular, 10-5/8 In Length, 4-11/16 In Width, 4 Outlets, 4 Gang, Screw Mount, 0.5 LB/Ea
$3,889.90
Device Box, Powder-Coated, Silver, 31.8 Cu.In Capacity, 2 Gang, Rectangular, Knockout Cable Entry, 3 Knockouts, Lug Mount, 3 Hubs, 3 Outlets, 3/4 In Hub Size, 4-9/16 In Length, 4-5/8 In Width, 2-1/16 In Height, 0.78 LB/Ea
$2,188.19
Device Box, Powder Coated, Silver, 19 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 4 Knockouts, Lug Mount, 4 Hubs, 4 Outlets, 1/2 In Hub Size, 4-9/16 In Length, 2-13/16 In Width, 2 In Height, 0.57 LB/Ea
$7.86
Weatherproof Outlet Cover, 2 Gang, 6-3/8 In (L) X 5-5/8 In (W) X 3-1/8 In (H), Horizontal Mount/Vertical Mount, Rectangular, Die-Cast Aluminum, Gray
$41.40
20
Popularity
Default